CCY 2PC UH TOILET
CCY 2PC UH TOILET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
TOTO Elongated Floor Mount Bowl Toilet in Cotton
Part #TCT446CEFGN01
TOTO 0.9/1.28 gpf Toilet Tank in Cotton
Part #TST446EMNA01
Specifications
- Bowl Only:
- No
- CEC Compliant:
- For Sale in CA
- Dual Flush:
- Yes
- Flow Rate:
- 0.9 gpf/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Push Button
- Tank Only:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Top
- Type:
- TOTCST446CEMFGN01
- UPC:
- 739268430228
- WaterSense Labeled:
- Yes