CCY DRAKE W/ C5 1.28 GPF CEFIONTECT
This product has been replaced by
Manufacturer Part #MW7863446CEG#01
CCY DRAKE W/ C5 1.28 GPF CEFIONTECT
Product Details
Product Details
This product includes
TOTO Elongated Closed Front with Cover Bidet Seat in Cotton
Part #TSW3084T4001
TOTO Elongated Toilet Bowl in Cotton
Part #TC776CEGT4001
TOTO 1.28 gpf Toilet Tank in Cotton
Part #TST786EA01
-
Green
Specifications
- Bowl Only:
- No
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Tank Only:
- No
- Toilet Type:
- Two Piece
- Type:
- TOTMW7863084CEG01
- UPC:
- 739268410695
- WaterSense Labeled:
- Yes