This product requires certification to purchase.

CCY LF 1.2 1HDL LAV FCT CP

TOTO

CCY LF 1.2 1HDL LAV FCT CP

  • Fast #
  • Part #TTLS01301UCP
  • Item #7846097
  • Manufacturer Part #TLS01301U#CP
5 out of 5 Customer Rating
Brand image
TOTO

CCY LF 1.2 1HDL LAV FCT CP

  • Fast #
  • Part #TTLS01301UCP
  • Item #7846097
  • Manufacturer Part #TLS01301U#CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Elegant single handle faucet
  • High efficiency 1.2 gpm flow helps save water without compromising performance
  • Smooth handle control with COMFORT GLIDE™ technology
  • Durable, maintaining the same reliable operability over time
  • Diamond-like carbon-coated ceramic cartridge for protection against friction
  • Safe design, low-conductivity materials keep handles from getting too warm
  • Solid brass construction with durable chrome finish
  • ADA, WaterSense, CALGreen and CEC compliant
  • Included items-spout and handle, metal pop-up drain and rod and water supply hoses
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
6-1/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
6-1/8
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-7/16
NSF:
NSF 61.9, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
2 Piece
Spout Height:
2-1/2
Spout Reach:
4-3/16
Spout Type:
Fixed
Type:
TTLS01301UCP
UPC:
739268361232
WaterSense Labeled:
Yes
Width:
1-7/8