Ceramic Hot Cartridge
Ceramic Hot Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 54144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used for bathroom sink faucet
Specifications
- Application:
- Lavatory Faucets
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Stem Type:
- Hot
- UPC:
- 739268019768