Multi Function Hand Shower in Polished Chrome
Classic Series B Multi Function Hand Shower in Polished Chrome
Product Details
Product Details
- Traditional and clean design that adds style to any bathroom décor
- Offers improved comfort and flexibility over traditional fixed showerheads
- Customize your experience with multiple spray modes including a pause feature
- Maximum flow rate of 2.5 gpm
- 4 inch diameter spray plate
- Durable brass construction with corrosion free finish and rubber nozzles that help to prevent limescale buildup
- Standard G 1/2 inch connection
- Included parts: handshower only
- Purchase separately: Wall Mount (TS101R); Shower Arm Mount (TS101S ); Handshower Wall-Mount (TS101V); Shower Hose 60 inch (TS101W60)
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Classic Series B
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4
- Hand Shower Flow Rate:
- 2.5
- Height:
- 9-7/16
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Length:
- 3-3/4
- Showerhead Function:
- Multi
- Spray Type:
- Rinse, Aerated, Massage, Mist, Pause
- UPC:
- 739268241268
- WaterSense Labeled:
- Yes
- Width:
- 4-1/2