Wall Mount Single Post Toilet Tissue Holder in Polished Chrome
Classic Series B Wall Mount Single Post Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Durable and long lasting solid metal construction
- Made convenient for everyday use, this accent is stylish and functional
- Offers a classic, clean design that adds style and functionally to your bathroom
- Included parts: Toilet paper holder and installation hardware
- Beautifully designed to coordinate with all TOTO Classic Collection Series B
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Chemical Resistant:
- No
- Collection:
- Classic Series B
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 1-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-5/16 in
- Material:
- Brass
- Mount Type:
- Wall
- Product Type:
- Accessories
- Projection:
- 3-9/16 in
- Toilet Bowl Length:
- 7-5/16 in
- Weight:
- 1.4 lb