27 in. Rectangular Vitreous China Pedestal Bathroom Sink in Cotton
Clayton® 27 in. Rectangular Vitreous China Pedestal Bathroom Sink in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pedestal leg sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- PT780 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Clayton®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Opening:
- 1-1/4
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 27
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-1/2 in x 11-1/4 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 739268836785
- Vessel Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 19-5/8