27 x 19-5/8 in Pedestal Bathroom Sink with Base in Cotton
Clayton 27 x 19-5/8 in Pedestal Bathroom Sink with Base in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Classic, rectangular design
- Vitreous china pedestal and sink combination complete with mounting hardware
- Universal Height: 34" rim provides a more comfortable position across a wide range of users
- Rear overflow
- 8 inch center faucet holes
Specifications
- Application:
- Residential
- Collection:
- Clayton
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Faucet Center Size:
- 8 in
- Height:
- 34-5/8
- Length:
- 27
- Pedestal Only:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- 26 in - 30.99 in
- Type:
- TLPT780801
- UPC:
- 739268027879
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 19-5/8