Pedestal Sink Base in Cotton
Clayton® Pedestal Sink Base in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clayton lavatory
- Pedestal only
- For use with Toto Clayton lavatory sink basins
- Shown with LT7808 with 8" center faucet drillings
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- Brand Model Compatibility:
- LPT780
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45
- Collection:
- Clayton®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 27 in
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Sink Installation Type:
- Pedestal Sink Base
- Sink Material:
- Vitreous China
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 739268833449
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 19 in