This product requires certification to purchase.

Trip Lever in Brushed Nickel

TOTO

Clayton Trip Lever in Brushed Nickel

  • Fast #
  • Part #TTHU148BN
  • Item #3378431
  • Manufacturer Part #THU148#BN
5 out of 5 Customer Rating
Brand image
TOTO

Clayton Trip Lever in Brushed Nickel

  • Fast #
  • Part #TTHU148BN
  • Item #3378431
  • Manufacturer Part #THU148#BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
CST784SF Close Coupled Toilet
Collection:
Clayton
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
UPC:
739268713512
WaterSense Labeled:
Yes