This product requires certification to purchase.

Cold Cartridge for Vivian Alta® TL220DD

TOTO

Cold Cartridge for Vivian Alta® TL220DD

  • Fast #
  • Part #TTHP4864
  • Item #7577019
  • Manufacturer Part #THP4864
3.3 out of 5 Customer Rating
Brand image
TOTO

Cold Cartridge for Vivian Alta® TL220DD

  • Fast #
  • Part #TTHP4864
  • Item #7577019
  • Manufacturer Part #THP4864
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Used for bathroom sink faucet
  • Designed for compatibility with Vivian Alta TL220DD fixtures.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Spout Height
1/2 in
Characteristics & Features
Brand Model Compatibility
Vivian Alta® TL220DD
Cartridge Type
Cold
Faucet Part Type
Cartridge
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
739268220270