Cold Cartridge
Cold Cartridge
Product Details
Product Details
Specifications
- Application:
- Lavatory Faucets
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Stem Type:
- Cold
- UPC:
- 739268019751