Cold Ceramic Cartridge for TB6TR Deck Mounted Bath Faucet Valve
Cold Ceramic Cartridge for TB6TR Deck Mounted Bath Faucet Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- TB6TR Deck Mounted Bath Faucet Valve
- Cartridge Type:
- Cold, Ceramic Disc
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 739268115873
- WaterSense Labeled:
- Yes