Sensor Bathroom Sink Faucet in Polished Chrome
Commercial Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Beautiful and sleek design with an elongated spout
- Electronic touchless sensor faucet
- Pairs with TOTO® ECOPOWER® self-generating hydropowered system
- Easy, single- hole mount installation with no wiring, and low-cost maintenance
- Vandal resistant aerator housing
- Durable chrome plated spout body
- Equipped with a 0.35 GPM water-saving flow rate
- ADA Compliant
- Strategic location of sensor at tip of spout for instant response time
- 0.11 GPC with 20 Seconds on-demand water flow
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 6-1/2
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- Height:
- 7-5/8
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Holes:
- 1 Hole
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6-1/2
- Spout Reach:
- 5-1/8
- Type:
- TTELS1B3CP
- UPC:
- 739268411265
- Width:
- 1-89/100