This product requires certification to purchase.

CONNECTING HOSE TOTO AUTO SOAP DISPENSER

TOTO

CONNECTING HOSE TOTO AUTO SOAP DISPENSER

  • Fast #
  • Part #TTLK01403U
  • Item #7765545
  • Manufacturer Part #TLK01403U
3.6 out of 5 Customer Rating
Brand image
TOTO

CONNECTING HOSE TOTO AUTO SOAP DISPENSER

  • Fast #
  • Part #TTLK01403U
  • Item #7765545
  • Manufacturer Part #TLK01403U
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Los Angeles, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vital component to connect the controller to 20 liter subtank to reservoir
  • Ensures proper function of the auto soap dispenser
  • Aids with location modification if you need additional length for installation
  • 16.4' length
  • Included: Connection hose only
  • Requires Certification

Specifications

Height:
1 in
Length:
12 in
Material:
Plastic
UPC:
739268355521
WaterSense Labeled:
Yes
Width:
1 in