*CVR* *CONNEL UC LAV COWH
Connelly™ *CVR* *CONNEL UC LAV COWH
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modern, square design for undermount installation
- Generous, spacious basin
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- Front or rear overflow
- Mounting assembly complete with installation template and mounting screw set for wood countertops
- ADA Compliant when installed with the overflow to the rear
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Connelly™
- Height:
- 7-1/2 in
- Length:
- 17 in
- Shape:
- Square
- Sink Depth:
- 4-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- UPC:
- 739268260825
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 17 in