This product requires certification to purchase.

0.9 gpf/1.28 gpf Dual Flush Toilet Tank in Cotton

TOTO

Connelly™ 0.9 gpf/1.28 gpf Dual Flush Toilet Tank in Cotton

  • Fast #
  • Part #TST494MR01
  • Item #7574717
  • Manufacturer Part #ST494MR#01
5 out of 5 Customer Rating
Brand image
TOTO

Connelly™ 0.9 gpf/1.28 gpf Dual Flush Toilet Tank in Cotton

  • Fast #
  • Part #TST494MR01
  • Item #7574717
  • Manufacturer Part #ST494MR#01
5 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Phoenix, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Connelly® toilet tank for use with Connelly® toilet bowl
  • Dual-Max flushing system allows you to proactively conserve water - select 1.28 gpf or 0.9 gpf
  • Right hand chrome plated trip lever
  • WaterSense®, CALGreen and CEC compliant
  • Included parts - tank to bowl gasket, tank to bowl hardware and toilet bolt caps
  • Purchased separately - Connelly® bowl, wax ring, toilet mounting bolts, water supply lines and toilet seat
  • Compatible with the CT494CEFG and CT494CEF bowls
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Connelly™
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
7-3/8 in
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.9 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
14-1/8 in
IAPMO Listed:
Yes
Length:
7-3/8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
UPC:
739268261020
WaterSense Labeled:
Yes
Width:
15-7/8 in