2-7/8 in. Brass Diverter Trim in Brushed Nickel
Connelly™ 2-7/8 in. Brass Diverter Trim in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Art Deco era inspired shower accessory that effortlessly coordinates with any décor
- Lever handle allows for easy control over water volume and temperature
- Effortlessly controls water flow for shower systems with two outlets when paired with the two-way diverter valve TSMVW
- Strong brass construction with durable and corrosion free finish
- ADA Compliant
- To be used in conjunction with a pressure balance valve system
- Included parts: Handle assembly, escutcheon, and adapter
- Purchase separately: Two-way Diverter Valve (TSMVW)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Connelly™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Diverter Trim
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 2-7/8 in
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 739268239470
- WaterSense Labeled:
- Yes
- Width:
- 4-15/16 in