This product requires certification to purchase.

2-7/8 in. Brass Diverter Trim in Brushed Nickel

TOTO

Connelly™ 2-7/8 in. Brass Diverter Trim in Brushed Nickel

  • Fast #
  • Part #TTS221XWBN
  • Item #7047921
  • Manufacturer Part #TS221XW#BN
3.7 out of 5 Customer Rating
Brand image
TOTO

Connelly™ 2-7/8 in. Brass Diverter Trim in Brushed Nickel

  • Fast #
  • Part #TTS221XWBN
  • Item #7047921
  • Manufacturer Part #TS221XW#BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Art Deco era inspired shower accessory that effortlessly coordinates with any décor
  • Lever handle allows for easy control over water volume and temperature
  • Used as a stop valve and flow control for shower systems with two outlets
  • Regulates water flow to both outlets separately or at the same time when paired with the three-way diverter valve TSMXW
  • Strong brass construction with durable and corrosion free finish
  • ADA Compliant
  • To be used in conjunction with a pressure balance valve system
  • Included parts: Handle assembly, escutcheon, and adapter
  • Purchase separately: Three-Way Diverter Valve (TSMXW)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Connelly™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Length:
2-7/8 in
Number of Handles:
Single Handle
Product Type:
Trim
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
UPC:
739268239562
WaterSense Labeled:
Yes
Width:
4-15/16 in