This product requires certification to purchase.

Connelly Right Hand Washlet + with Seat Ss234 Two Piece Toilet

TOTO

Connelly™ Connelly Right Hand Washlet + with Seat Ss234 Two Piece Toilet

  • Fast #
  • Part #TMS494234CEMFRG01
  • Item #7659877
  • Manufacturer Part #MS494234CEMFRG#01
4.6 out of 5 Customer Rating
Brand image
TOTO

Connelly™ Connelly Right Hand Washlet + with Seat Ss234 Two Piece Toilet

  • Fast #
  • Part #TMS494234CEMFRG01
  • Item #7659877
  • Manufacturer Part #MS494234CEMFRG#01
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Specially designed to accommodate a concealed connection WASHLET®+
  • Cefiontect® ceramic glaze
  • 3D tornado Flush® system
  • Concealed trapway
  • Elongated bowl with soft close seat
  • Universal height
  • New ultra Slim SoftClose® seat compliments the sleek and modern aesthetic
  • Right hand flush lever
  • 12 in rough-in
  • TOTO WASHLET®+ upgrade compatibility - designed to work with a T40 WASHLET®+ bidet seat for seamless integration
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2, ASME A112.19.14
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CSA Certified:
CSA B45.1
Collection:
Connelly™
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
0.9 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
Height:
30-1/4
IAPMO Listed:
Yes
Length:
28-3/4
MA Approved:
Yes
Material:
Vitreous China
Number of Pieces:
2 Piece
Seat Features:
Soft Close Lid
Toilet Bowl Depth:
28-3/4
Toilet Bowl Height:
16-3/4
Toilet Bowl Length:
28-3/4
Toilet Bowl Width:
15
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
Type:
TMS494234CEMFRG01
UPC:
739268353688
WaterSense Labeled:
Yes