TOTO CONNELLY UC LAVATORY LAKEWOOD EBONY
Connelly™ TOTO CONNELLY UC LAVATORY LAKEWOOD EBONY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern, square design for undermount installation
- Generous, spacious basin
- Front or rear overflow
- Mounting assembly complete with installation template and mounting screw set for wood countertops
- ADA Compliant when installed with the overflow to the rear
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Connelly™
- Height:
- 7-1/2 in
- Pedestal Only:
- No
- Shape:
- Square
- Sink Depth:
- 4-1/8 in
- Sink Size Range:
- Less than 20 in
- UPC:
- 739268260856
- Vessel Only:
- No
- WaterSense Labeled:
- Yes