5-15/16 in. Tub Filler Mounting System
Contemporary 5-15/16 in. Tub Filler Mounting System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with select TOTO freestanding tub fillers
- Corrosion resistant
- 1/2 inch FNPT connection
- Solid forged brass body
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Mounting Hardware
- Fits Brand:
- TOTO
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 3-1/8
- IAPMO Listed:
- Yes
- Length:
- 5-15/16
- Material:
- Brass
- UPC:
- 739268341456
- WaterSense Labeled:
- Yes
- Width:
- 5-15/16