5/16 in. Thermostat Mixing Valve
Contemporary 5/16 in. Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Two way diverter and temperature control trim with anti-scald safety stop
- Positive shut-off position
- Unobtrusive twist assist for a clean aesthetic
- Thin escutcheon at approximately 10 mm
- Solid brass construction and finished with corrosion-resistant chrome plating
- ASSE certified SAFETY THERMO™ (SMA) thermostatic mixing valve for fast, responsive scald protection
- For use with separately sold TOTO MINI UNIT™, TBN01001U
- Temperature control trim with anti-scald safety stop
Specifications
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.16, CSA B125.1
- Collection:
- Contemporary
- Height:
- 5-1/8
- IAPMO Listed:
- Yes
- Length:
- 3-7/16
- Material:
- Brass
- UPC:
- 739268342095
- Valve Body Style:
- 2-way
- Valve Size:
- 5/16 in
- Valve Type:
- Thermostat Mixing Valve
- Width:
- 5-1/8