This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel

TOTO

Contemporary Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #TTBW01011U4BN
  • Item #7660532
  • Manufacturer Part #TBW01011U4#BN
5 out of 5 Customer Rating
Brand image
TOTO

Contemporary Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #TTBW01011U4BN
  • Item #7660532
  • Manufacturer Part #TBW01011U4#BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stylish handshower allows you to direct water flow right where you need it
  • WaterSense certified maximum flow rate of 1.75 GPM
  • COMFORT WAVE technology for a wide coverage rinse and wash
  • Rejuvenating ACTIVE WAVE technology for a strong, amplified wavy jet spray
  • Bathing shower WARM SPA for a soothing, body enveloping rinse
  • One-hand click button to effortlessly switch between spray modes
  • Rubber nozzles to prevent limescale build up
  • Meets 2018 California water efficiency appliance CEC regulations
  • Handshower hose and other accessories sold separately
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Material:
Plastic
Hand Shower Flow Rate:
1.7 gpm
Height:
9-3/16 in
Hose Included:
No
IAPMO Listed:
Yes
Length:
2-5/8 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Rinse, Aerated, Massage
UL Listed:
No
UPC:
739268342859
WaterSense Labeled:
Yes
Width:
4-5/16 in