Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Contemporary Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stylish handshower allows you to direct water flow right where you need it
- Conserve water with 1.75 GPM maximum flow rate
- Five spray modes: jet, jet plus rinse, rinse, rinse plus massage, and massage
- Rubber nozzles to prevent limescale build up
- WaterSense certified
- Meets California water efficiency appliance CEC regulations
- Handshower hose and other accessories sold separately
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Contemporary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-7/8 in
- Hose Included:
- No
- IAPMO Listed:
- Yes
- Pause Control:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- UL Listed:
- No
- UPC:
- 739268386990
- WaterSense Labeled:
- Yes