This product requires certification to purchase.

Controller for TES203AA

TOTO

Controller for TES203AA

  • Fast #
  • Part #TTLK01103UA
  • Item #9560972
  • Manufacturer Part #TLK01103UA
5 out of 5 Customer Rating
Brand image
TOTO

Controller for TES203AA

  • Fast #
  • Part #TTLK01103UA
  • Item #9560972
  • Manufacturer Part #TLK01103UA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Connects with the smart sensor on spout to automatically dispenses measured application of foam soap
  • Designed to function with three spouts
  • 0.8 gallon (3L) tank reservoir
  • ADA compliant
  • Includes controller base unit, 3 liter (.08 gallon) reservoir tank, 20 liter (5.3 gallon) sub-tank, mounting hardware and supply lines
  • 55" power cord
  • Purchase separately: Automatic soap dispenser spout assembly (#TLK3001G#CP). Required: TOTO biodegradable, Green Seal™ (#TSFB) or antimicrobial soap (#TSFG) and optional 20 liter sub-tank (#TLK01401U)
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
TES203AA
Capacity:
0.8 gal
Height:
7-11/16
Length:
12
Product Type:
Controller
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
739268413382
Width:
4-3/4