Cover Plate Set for MS934304SF and MS934214SF in Cotton
Cover Plate Set for MS934304SF and MS934214SF in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- MS934304SF and MS934214SF
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Product Type:
- Cover Plate Set
- UPC:
- 739268042384
- WaterSense Labeled:
- Yes