This product requires certification to purchase.

CURVA RND UC LAV SEBE

TOTO

CURVA RND UC LAV SEBE

  • Fast #
  • Part #TLT18312
  • Item #7047258
  • Manufacturer Part #LT183#12
4 out of 5 Customer Rating
Brand image
TOTO

CURVA RND UC LAV SEBE

  • Fast #
  • Part #TLT18312
  • Item #7047258
  • Manufacturer Part #LT183#12
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stylish, round design for undermount installation
  • Spacious basin
  • Front or rear overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • ADA Compliant when overflow is installed at the rear
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Height:
6 in
Pedestal Only:
No
Sink Depth:
2-89/100 in
Sink Size Range:
Less than 20 in
UPC:
739268164345
Vessel Only:
No