22 x 19 in. Wall Mount Bathroom Sink in Bone
Supreme® 22 x 19 in. Wall Mount Bathroom Sink in Bone
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 22-7/8" x 19-5/8"
- CEFIONTECT® ceramic glaze - prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- Elegant styling
- Rear overflow
- Vitreous China wall-mount and lavatory combination complete with mounting hardware
- ADA Compliant: Lavatory only without shroud
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Supreme®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Drain Opening:
- 1-1/4
- Faucet Center Size:
- 4 in
- Length:
- 22-7/8
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 20-1/2 in x 13-1/4 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 739268679931
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 19-5/8