This product requires certification to purchase.

63 in. Shower Hose in Polished Hose

TOTO

63 in. Shower Hose in Polished Hose

  • Fast #
  • Part #TTBW01026UCP
  • Item #9508739
  • Manufacturer Part #TBW01026U#CP
5 out of 5 Customer Rating
Brand image
TOTO

63 in. Shower Hose in Polished Hose

  • Fast #
  • Part #TTBW01026UCP
  • Item #9508739
  • Manufacturer Part #TBW01026U#CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable and long lasting solid brass construction finished with corrosion- resistant chrome plating
  • Simplistic and clean design
  • Fully adjustable with five positions
  • Tapered angle 3 degree design
  • Included parts: wall mountonly
  • Compatible with TOTO handshower hose models TBW01025U and TBW01026U
  • Requires Certification

Documents


Specifications

Height:
1-15/16 in
Length:
2-3/4 in
Material:
Plastic
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
UPC:
739268391314
Width:
1-5/8 in