23-5/8 in. Shower Rail in Polished Chrome
23-5/8 in. Shower Rail in Polished Chrome
Product Details
Product Details
- Offers a classic, clean design that will coordinate with any bathroom décor
- Durable and long lasting solid brass construction finished with corrosion- resistant chrome plating
- Stylish and functional, this shower accent is easily adjustable
- Beautifully designed to match any TOTO collection
- Included parts: Slide bar
- Included parts: Slide bar only
- Compatible with TOTO handshower hoses TBW01025U and TBW01026U
- Decorative slide bar with round escutcheon designed to match any suite
- Durable finish
- Metal construction
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/16
- Height:
- 30-3/4
- Hose Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Slide Bar Height:
- 23-5/8
- UPC:
- 739268390768
- Width:
- 1-241/1000