17-1/4 x 21-1/4 in. Oval Undermount Bathroom Sink in
Dantesca® 17-1/4 x 21-1/4 in. Oval Undermount Bathroom Sink in
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rimless, oval design for undermount installation
- Concealed front overflow
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- Mounting assembly complete with installation template and mounting screw set for wood countertops
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Dantesca®
- Height:
- 7-1/2
- Length:
- 17-1/4
- Shape:
- Oval
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Type:
- TLT597G03
- UPC:
- 739268644939
- Vessel Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 21-1/4