1.6 gpf Toilet Tank with Lid in Bone with Left-Hand Trip Lever
Dartmouth 1.6 gpf Toilet Tank with Lid in Bone with Left-Hand Trip Lever
Product Details
Product Details
- Material: Vitreous china
- Flow rate: 1.6 gpf
- Trip lever handle
- Tank cover included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Only:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Dartmouth
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 16-3/8
- IAPMO Listed:
- Yes
- Length:
- 8-1/8
- MA Approved:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- UPC:
- 739268632219
- WaterSense Labeled:
- No
- Width:
- 20-5/8