This product requires certification to purchase.

21-1/4 in. Undermount Round Vitreous China Bathroom Sink in Cotton

TOTO

Dartmouth® 21-1/4 in. Undermount Round Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT64101
  • Item #7046861
  • Manufacturer Part #LT641#01
5 out of 5 Customer Rating
Brand image
TOTO

Dartmouth® 21-1/4 in. Undermount Round Vitreous China Bathroom Sink in Cotton

  • Fast #
  • Part #TLT64101
  • Item #7046861
  • Manufacturer Part #LT641#01
5 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Traditional, oval design for undermount installation
  • Front or rear overflow
  • Mounting assembly complete with installation template and mounting screw set for wood countertops
  • ADA Compliant when installed with the overflow to the rear
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Dartmouth®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Opening:
1-1/4 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
21-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Round
Sink Bowl Size:
19-3/8 in x 14-1/4 in
Sink Depth:
7-1/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
739268156883
WaterSense Labeled:
Yes
Width:
16-1/4 in