24-1/4 x 18-1/4 in. Rectangular Pedestal Bathroom Sink in Cotton White
Dartmouth® 24-1/4 x 18-1/4 in. Rectangular Pedestal Bathroom Sink in Cotton White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Dartmouth®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Drain Opening:
- 1-1/4
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 34
- IAPMO Listed:
- Yes
- Length:
- 24-1/4
- NSF Certified:
- No
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 739268157699
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 18-1/4