Diverter for TSPTR and TSPVR Pressure Balancing Valves in Antique Brass
Diverter for TSPTR and TSPVR Pressure Balancing Valves in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 110592-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- TSPTR and TSPVR Pressure Balancing Valves
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Faucet Part Type:
- Diverter
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 739268035126
- WaterSense Labeled:
- No