Drain Valve Assembly for Dartmouth® CST754EF
Drain Valve Assembly for Dartmouth® CST754EF
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Dartmouth® CST754EF
- Product Type:
- Drain Valve Assembly
- UL Listed:
- No
- UPC:
- 739268321311
- WaterSense Labeled:
- Yes