Drain Valve for CST754SF
Drain Valve for CST754SF
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Dartmouth® CST754SF, N1 L10 743ED
- Product Type:
- Drain Valve
- UPC:
- 739268321366
- WaterSense Labeled:
- Yes