This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Cotton

TOTO

Drake® 1.28 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TCST776CEFG1001
  • Item #9534201
  • Manufacturer Part #CST776CEFG.10#01
3.1 out of 5 Customer Rating
Brand image
TOTO

Drake® 1.28 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TCST776CEFG1001
  • Item #9534201
  • Manufacturer Part #CST776CEFG.10#01
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

This product includes

  • POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface. CEFIONTECT is an ultra-smooth glaze that minimizes waste from sticking so that it is easily washed away.
  • MORE COMFORT ACROSS A WIDER RANGE OF INDIVIDUALS - TOTO's Universal Height is taller than a standard toilet and makes sitting down and standing up easier for many people. Universal Height models are capable of meeting the ADA height requirement.
  • SAVE WATER WITHOUT SACRIFICE - The 1.28 GPF WaterSense certified Drake enables you to save water without worrying about diminished performance. The Drake features a wide 3 inch flush valve and a siphon jet bowl that gets the job done in one flush.
  • STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The elongated bowl provides added space for comfort. The toilet fits into 10 inch rough-in installations and has a left-hand trip lever.
  • COMPLETE YOUR TOILET - Finish your purchase with the addition of a TOTO SoftClose seat or upgrade to a WASHLET bidet seat. Drake tank and bowl with hardware included. Purchased Separately: Wax ring, flange bolts, and water supply lines.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2, ASME A112.19.14
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
30-1/8 in
IAPMO Listed:
Yes
Length:
28-3/8 in
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28 in
Toilet Bowl Width:
19-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
739268410794
WaterSense Labeled:
Yes
Width:
17-3/16 in