1.28 gpf Elongated Two Piece Toilet in Cotton
Drake® 1.28 gpf Elongated Two Piece Toilet in Cotton
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Newly enhanced design
- 1G DYNAMAX TORNADO FLUSH utilizes 360 degree cleaning power to reach every part of the bowl
- CEFIONTECT ceramic glaze prevents debris and mold from adhering to ceramic surfaces
- SS124 SoftClose® seat included. No more slammed lids
- TOTO WASHLET+ upgrade compatibility: designed to work exclusively with a T40 WASHLET+ bidet seat for seamless integration
- Newly designed to provide space savings similar to a round bowl without compromising the comfort of an elongated shape
- Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
- Allows you to proactively conserve water - Select 1.0 GPF or 0.8 GPF
- Universal Height creates greater comfort across a broader range of individuals; 12" Rough In
- Included parts: TOTO SS124 SoftClose® seat, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps; Purchased separately: Wax ring and toilet mounting bolts
-
ADA Compliant
-
Green
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 30-1/16
- IAPMO Listed:
- Yes
- Length:
- 28-1/2
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/8
- Toilet Bowl Length:
- 27-3/8
- Toilet Bowl Width:
- 14-3/4
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4