1.28 gpf Elongated Two Piece Toilet in Cotton with Seat
Drake® 1.28 gpf Elongated Two Piece Toilet in Cotton with Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
TOTO Elongated Closed Front with Cover Toilet Seat in Cotton
Part #TSS12401
TOTO Elongated Toilet Bowl in Cotton
Part #TC776CEGT4001
TOTO 1.28 gpf Toilet Tank in Cotton
Part #TST786EA01
- POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface. CEFIONTECT is an ultra-smooth glaze that minimizes waste from sticking so that it is easily washed away.
- SAVE WATER WITHOUT SACRIFICE - The 1.28 GPF WaterSense certified Drake enables you to save water without worrying about diminished performance. The Drake features a wide 3 inch flush valve and a siphon jet bowl that gets the job done in one flush.
- STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The elongated bowl provides added space for comfort. The toilet fits into 12 inch rough-in installations and has a left-hand trip lever.
- WASHLET+ COMPATIBILTY FOR WHEN YOU ARE READY TO UPGRADE - This model will include the Drake tank, bowl, and SoftClose seat. Complete your toilet with an optional WASHLET+ bidet seat upgrade. WASHLET+ models enable concealment of the cord and hose.
- CEFIONTECT ceramic glaze prevents debris and mold from adhering to ceramic surfaces
- Newly designed to provide space savings similar to a round bowl without compromising the comfort of an elongated shape; 12" Rough In
- Bowl design reduces water flow resistance and turbulence, resulting in a quieter flush
- Allows you to proactively conserve water - Select 1.28 GPF or 0.8 GPF
- Meets EPA WaterSense®, and California’s CEC and CALGreen requirements
- Included parts: Tank and bowl, TOTO SS124 SoftClose® seat, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps; Purchased separately: Wax ring and toilet mounting bolts
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- Yes
- EPA Compliant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 29-1/4 in
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- No
- Toilet Bowl Length:
- 27-1/2 in
- Toilet Bowl Width:
- 14-3/4 in
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- TOTMS786124CEG01
- UPC:
- 739268410626
- WaterSense Labeled:
- Yes