1.28 gpf Elongated Two Piece Toilet in Ebony
Drake® 1.28 gpf Elongated Two Piece Toilet in Ebony
Product Details
Product Details
- POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface. CEFIONTECT is an ultra-smooth glaze that minimizes waste from sticking so that it is easily washed away.
- MORE COMFORT ACROSS A WIDER RANGE OF INDIVIDUALS - TOTO's Universal Height is taller than a standard toilet and makes sitting down and standing up easier for many people. Universal Height models are capable of meeting the ADA height requirement.
- SAVE WATER WITHOUT SACRIFICE - The 1.28 GPF WaterSense certified Drake enables you to save water without worrying about diminished performance. The Drake features a wide 3 inch flush valve and a siphon jet bowl that gets the job done in one flush.
- STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The elongated bowl provides added space for comfort. The toilet fits into 10 inch rough-in installations and has a left-hand trip lever.
- WASHLET+ COMPATIBILTY FOR WHEN YOU ARE READY TO UPGRADE - This model will include the Drake tank, bowl, and SoftClose seat. Complete your toilet with an optional WASHLET+ bidet seat upgrade. WASHLET+ models enable concealment of the cord and hose.
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2, ASME A112.19.14
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 30-1/8
- IAPMO Listed:
- Yes
- Length:
- 28-3/8
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Features:
- Slow-Close
- Toilet Bowl Height:
- 16-1/8
- Toilet Bowl Length:
- 27-3/8
- Toilet Bowl Width:
- 14-3/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- TMS776124CEFG1001
- UPC:
- 739268410855
- WaterSense Labeled:
- Yes
- Width:
- 17-3/16