1.28 gpf Round Two Piece Toilet in Sedona Beige
Drake® 1.28 gpf Round Two Piece Toilet in Sedona Beige
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
TOTO Round Toilet Bowl in Sedona Beige
Part #TC775CEFG12
TOTO 1.28 gpf Toilet Tank in Sedona Beige
Part #TST786EA12
- Tornado Flush® utilizes 360 Deg cleaning power to reach every part of the bowl
- Cefiontect® ceramic glaze minimizes debris from sticking to ceramic surfaces
- Universal height
- Round front bowl and tank set
- 12 in rough-in-less supply
- Seat sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30-11/16 in
- IAPMO Listed:
- Yes
- Length:
- 26-3/8 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Number of Pieces:
- 2 Piece
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Depth:
- 26-3/8 in
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 26-3/8 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Width:
- 19-3/16 in