This product requires certification to purchase.

1.28 gpf Tank Toilet in Cotton

TOTO

Drake® 1.28 gpf Tank Toilet in Cotton

  • Fast #
  • Part #TST776EB01
  • Item #9534246
  • Manufacturer Part #ST776EB#01
4 out of 5 Customer Rating
Brand image
TOTO

Drake® 1.28 gpf Tank Toilet in Cotton

  • Fast #
  • Part #TST776EB01
  • Item #9534246
  • Manufacturer Part #ST776EB#01
4 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Powerful performance - a powerful flush with only 1.28 gpf, WaterSense®, CALGreen and CEC compliant, wide 3 in flush valve to quickly move water through the Drake® tornado flush system
  • Stylish and modern design - update your OASIS with this stylish design that couples well with any bathroom decor, the Drake® tank features a chrome plated right hand trip lever
  • Bolt down lid - prevents unwanted opening of the toilet tank
  • Complete your toilet - Drake® tank only, compatible Drake® bowl required, wax ring, flange bolts and water supply lines not included, finish your purchase with the addition of a SoftClose seat or WASHLET bidet seat
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.14, ASME A112.19.2
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
6-1/2 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Material:
Metal
Handle Type:
Lever
Height:
13-7/16 in
IAPMO Listed:
Yes
Length:
6-1/2 in
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Bowl Length:
7-1/8 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
739268402454
WaterSense Labeled:
Yes
Width:
17-3/16 in