This product requires certification to purchase.

1.28 gpf Toilet Tank in Sedona Beige

TOTO

Drake® 1.28 gpf Toilet Tank in Sedona Beige

  • Fast #
  • Part #TST786EA12
  • Item #9536216
  • Manufacturer Part #ST786EA#12
5 out of 5 Customer Rating
Brand image
TOTO

Drake® 1.28 gpf Toilet Tank in Sedona Beige

  • Fast #
  • Part #TST786EA12
  • Item #9536216
  • Manufacturer Part #ST786EA#12
5 out of 5 Customer Rating

X Points

Color Finish Name: Sedona Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • POWERFUL PERFORMANCE - A powerful flush with only 1.6 GPF. Wide 3 inch flush valve to quickly move water through the Drake TORNADO FLUSH system.
  • STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The Drake tank features a chrome plated left-hand trip lever.
  • COMPLETE YOUR TOILET - Drake tank only. Compatible Drake bowl required. Wax ring, flange bolts, and water supply lines not included. Finish your purchase with the addition of a SoftClose seat or WASHLET bidet seat.
  • AUTO FLUSH COMPATIBILTY FOR WHEN YOU ARE READY TO UPGRADE - This tank features an auto flush technology option when paired with the correct WASHLET+ bidet seat.
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Drake®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Depth:
7-13/16 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Material:
Metal
Handle Type:
Trip Lever
Height:
14-9/16 in
IAPMO Listed:
Yes
Length:
7-13/16 in
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
739268402751
WaterSense Labeled:
Yes
Width:
19-1/16 in