1.28 gpf Toilet Tank in Ebony
Drake® 1.28 gpf Toilet Tank in Ebony
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- POWERFUL PERFORMANCE - A powerful flush with only 1.6 GPF. Wide 3 inch flush valve to quickly move water through the Drake TORNADO FLUSH system.
- STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The Drake tank features a chrome plated left-hand trip lever.
- COMPLETE YOUR TOILET - Drake tank only. Compatible Drake bowl required. Wax ring, flange bolts, and water supply lines not included. Finish your purchase with the addition of a SoftClose seat or WASHLET bidet seat.
- AUTO FLUSH COMPATIBILTY FOR WHEN YOU ARE READY TO UPGRADE - This tank features an auto flush technology option when paired with the correct WASHLET+ bidet seat.
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2, ASME A112.19.14
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Drake®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Depth:
- 7-1/8 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Length:
- 7-13/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 739268402782
- WaterSense Labeled:
- Yes
- Width:
- 19-1/16 in