This product requires certification to purchase.

1.6 gpf Elongated Floor Mount Toilet Bowl in Cotton

TOTO

Drake® 1.6 gpf Elongated Floor Mount Toilet Bowl in Cotton

  • Fast #
  • Part #TCST744S01
  • Item #3378316
  • Manufacturer Part #CST744S#01
4.8 out of 5 Customer Rating
Brand image
TOTO

Drake® 1.6 gpf Elongated Floor Mount Toilet Bowl in Cotton

  • Fast #
  • Part #TCST744S01
  • Item #3378316
  • Manufacturer Part #CST744S#01
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-profile two-piece elongated bowl and tank set
  • Residential or commercial installations
  • G-Max® 1.6 GPF flushing system, creates a powerful flush
  • Left-hand chrome trip lever
  • Glazed trapway
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
No
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Height:
14-5/8 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
UPC:
739268023376
WaterSense Labeled:
Yes