This product requires certification to purchase.

1.6 gpf Elongated Toilet in Sedona Beige

This product has been replaced by

1.6 gpf Elongated Two Piece Toilet in Sedona Beige
TOTO 1.6 gpf Elongated Two Piece Toilet in Sedona Beige
Manufacturer Part #CST776CSFG#12
TOTO

Drake® 1.6 gpf Elongated Toilet in Sedona Beige

  • Fast #
  • Part #TCST744SL12
  • Item #1819313
  • Manufacturer Part #CST744SL#12
5 out of 5 Customer Rating
Brand image

This product has been replaced by

1.6 gpf Elongated Two Piece Toilet in Sedona Beige
TOTO 1.6 gpf Elongated Two Piece Toilet in Sedona Beige
Manufacturer Part #CST776CSFG#12
TOTO

Drake® 1.6 gpf Elongated Toilet in Sedona Beige

  • Fast #
  • Part #TCST744SL12
  • Item #1819313
  • Manufacturer Part #CST744SL#12
5 out of 5 Customer Rating

X Points

Color Finish Name: Sedona Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High-profile two-piece elongated bowl and tank set
  • Residential or commercial installations
  • G-Max® 1.6 GPF flushing system, creates a powerful flush
  • Left-hand chrome trip lever
  • Glazed trapway
  • ADA compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Drake®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Handle Type:
Trip Lever
Height:
30-1/2
IAPMO Listed:
Yes
Length:
28-1/8
MA Approved:
No
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tank Only:
No
Toilet Bowl Height:
16-1/2
Toilet Bowl Length:
28-1/8
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
UPC:
739268023710
WaterSense Labeled:
No
Width:
19-1/2