This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet in Cotton

TOTO

Drake 1.6 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TOTCST776CSG01
  • Item #9550722
  • Manufacturer Part #CST776CSG#01
3.7 out of 5 Customer Rating
Brand image
TOTO

Drake 1.6 gpf Elongated Two Piece Toilet in Cotton

  • Fast #
  • Part #TOTCST776CSG01
  • Item #9550722
  • Manufacturer Part #CST776CSG#01
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

This product includes

Product Description
  • WaterSense labeled 1.6 gpf flush for water savings.
  • Elongated bowl offers added comfort and space.
  • Gravity-powered flush system designed for consistent performance.
  • Left-hand side trip lever operation.
  • Two-piece configuration for easier handling during installation.
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
14-15 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Toilet Bowl Height
14-15/16 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Drake
Color Finish Category
Whites
Color Finish Name
Cotton
Dual Flush
No
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
TOTCST776CSG01
WaterSense Labeled
Yes