1.6 gpf Elongated Two Piece Toilet in Ebony
Drake® 1.6 gpf Elongated Two Piece Toilet in Ebony
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - The new Drake features TOTO's most efficient flush technology. TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface.
- MORE COMFORT ACROSS A WIDER RANGE OF INDIVIDUALS - TOTO's Universal Height is taller than a standard toilet and makes sitting down and standing up easier for many people. Universal Height models are capable of meeting the ADA height requirement.
- REDUCE WATER USEAGE WITHOUT SACRIFICE - The 1.6 gallon per flush Drake enables you to save water without worrying about diminished performance. The Drake features a wide 3 inch flush valve and a siphon jet bowl that gets the job done in one flush.
- STYLISH AND MODERN DESIGN - Update your oasis with this stylish design that couples well with any bathroom décor. The elongated bowl provides added space for comfort. The toilet fits into 12 inch rough-in installations and has a left-hand trip lever.
- COMPLETE YOUR TOILET - Finish your purchase with the addition of a TOTO SoftClose seat or upgrade to a WASHLET bidet seat. Drake tank and bowl with hardware included. Purchased Separately: Wax ring, flange bolts, and water supply lines.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Drake®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Dual Flush:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 30-1/8
- IAPMO Listed:
- Yes
- Length:
- 28-3/8
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 28-1/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- TCST744SL51
- UPC:
- 739268409804
- WaterSense Labeled:
- Yes
- Width:
- 17-3/16